Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2950894

MPN #: B4300

Allpoints 1503515 Catcher, Bottle Cap, 14"H, Stainless Steel For San Jamar

Product Description
    Material: Stainless Steel
  • Width: 5 1/2" | 140 Mm
  • Height: 13 1/2" | 343 Mm
  • Depth: 3 1/2" | 89 Mm
PRICE
$54.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB4300
TypeHardware
BrandSan Jamar