Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2951656

MPN #: B6180

Allpoints 1503536 Pack, Ice, Refreezable, 6-Pk For San Jamar

Product Description
    Length: 5 3/4" | 146 Mm
  • Width: 8" | 203 Mm
  • Height: 1 1/4" | 32 Mm
  • Type: Refreezable
  • Sold In Quantities Of:: Box Of 6
PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB6180
TypeConcession Equipment
BrandSan Jamar