Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB1834362

MPN #: 1504-2XL

GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange , 2XL

Product Description
GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, 2XL

Features:
  • Zipper Closure
  • 2" Silver Reflective Tape with Contrasting Trim
  • 100% Polyester Mesh with Solid Knit Pockets
  • 6 Pockets: 4 outside with 2 inside
  • 1504-Orange Certification: ANSI/ISEA 107-2010
PRICE
$15.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeZipper
MaterialPolyester Mesh
Package Quantity1
DescriptionFall Protection Mesh Vest
ColorOrange
Manufacturers Part Number1504-2XL
Number of Pockets6
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2010