Features:
- Zipper Closure
- 2" Silver Reflective Tape with Contrasting Trim
- 100% Polyester Mesh with Solid Knit Pockets
- 6 Pockets: 4 outside with 2 inside
- 1504-Orange Certification: ANSI/ISEA 107-2010
Weights & Dimensions
| Size | M |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Fall Protection Mesh Vest |
| Color | Orange |
| Manufacturers Part Number | 1504-MD |
| Number of Pockets | 6 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |