Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2947836

MPN #: BDS4266

Allpoints 1506080 Dispenser, Condiment, Stacker For San Jamar

Product Description
    Material: Plastic Break Resistant
  • Length: 20" | 508 Mm
  • Includes: Stacker Conversion Kit And 2 Straw Caddies
  • Nsf Certified: Y
PRICE
$379.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBDS4266
TypeConcession Equipment
BrandSan Jamar