- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S3108 150q/Cl/Mc 150w Halogen W/ Mini Can Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$76.80 Sold in packages of 12 / $6.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Mini-Candelabra (E11) |
Product Details
| Lamp Code | 150Q/CL/MC |
| Average Life | 2000 hr |
| Wattage | 150 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3108 |
| Lumens | 2400 |
| Shape | T4.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | E11 |