
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Libbey Glass 15446 - Glass Ramekin 3 Oz., 36 Pack
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
Weights & Dimensions
- Bottom Diameter 2-1/4 in
- Max Diameter 3 in
- Height 1-3/8 in
- Top Diameter 3 in
- Weight 7.22 lbs
Product Details
- Brand Libbey Glass
- Package Quantity 36
- Description Glass Ramekin
- Material Glass
- Manufacturers Part Number 15446
- Capacity 3 oz
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.

Libbey Glass 15446 - Glass Ramekin 3 Oz., 36 Pack
$96.95
- Product Information
- Customer Review
- Product Q&A