Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dormont

Model # :WBB2950679

MPN #: 1650BP24

Allpoints 1571043 Hose, Gas, 1/2"Nptx24" Pc, Hd For Dormont Mfg

Product Description
    Material: Stainless Steel Inner Hose And Braid
  • Length: 24"
  • Coating: Plastic
  • Type: One Piece End With Integrated Swivel
  • Inlet: 1/2" Npt
  • Outlet: 1/2" Npt
  • Instructions Included: Y
PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1650BP24
TypeGas
BrandDormont