Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dormont

Model # :WBB2951498

MPN #: 1675KITS48

Allpoints 1571082 Kit, Gas Connector, 3/4"X48" For Dormont Mfg

Product Description
    Length: 48"
  • Coating: Plastic Gas Hose
  • Includes: Equipment Restraining Device | Heavy Duty Gas
  • Hose, Swivel Max, 1 Street Elbow | Snapfast Disconnect,Ball
  • Valve, And Hardware
PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1675KITS48
TypeGas
BrandDormont