- Color: Blue
- Material: Stainless Steel | Pvc Coating
- Length: 48"
- Includes: 3/4" Npt Xl" Hose
- Inlet: 3/4" Npt
- Outlet: 3/4" Npt
- Gas Type: Natural Or Lp Gas
Allpoints 1571106 Connector, Gas (3/4"X48") For Dormont Mfg
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1675BPCF2S48 |
| Type | Gas |
| Brand | Dormont |