Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dormont

Model # :WBB2951699

MPN #: 1675BPCFS48

Allpoints 1571110 Connector, Gas (3/4"X48") For Dormont Mfg

Product Description
  • Color: Blue
  • Material: Stainless Steel
  • Length: 48"
  • Coating: Plastic
  • Includes: # 157-1083 Safety Quick, # 157-1078 Swivel, 3/4"
  • Elbow
  • National Pipe Thread: 3/4"
PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1675BPCFS48
TypeGas
BrandDormont