Bondhus 15772, 8mm Long Arm Ball End L-Wrench, ProGuard™ - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Ball End Tip Hex Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: 8mm Length: 152mm.
PRICE
$25.50 Sold in packages of 5 / $5.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Tip Size | 8 in |
| Short Arm Length | 1-3/8 in |
| Handle Length | 152mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 5 |
| Manufacturers Part Number | 15772 |
| Brand | Bondhus |