- Color: White Block | Black Bristles
- Material: Plastic
- Length: 12" | 305 Mm
- Width: 5" | 127 Mm
- Thread: 38611
Allpoints 1591107 Brush, Deck, Black, Scrator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1591107 |
| Type | Brushes |
| Brand | AllPoints |