Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947975

MPN #: 1591117

Allpoints 1591117 Brush, Hand, Yellow, W/Scraper

Product Description
  • Color: White | Yellow Bristles
  • Material: Plastic
  • Length: 6 1/2" | 165 Mm
  • Includes: Scraper End
PRICE
$3.12

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591117
TypeBrushes
BrandAllPoints