Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947977

MPN #: 1591120

Allpoints 1591120 Brush, Toilet Bowl, Blk/Ylw

Product Description
  • Color: White | Yellow
  • Material: Plastic | Nylon Bristles
  • Length: 15 3/8" Handle | 391 Mm Handle
  • Includes: Hanging Hook
PRICE
$8.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591120
TypeBrushes
BrandAllPoints