- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3948 15a15 15w Incandescent W/ Medium Base Bulb - Pkg Qty 120
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$124.80 Sold in packages of 120 / $1.04 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Height | 1-7/8 |
| Base | Medium (E26) |
| Diameter | 1-7/8 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 2500 hr |
| Color Temperature | 2700 K |
| Phillips Lamp Code | 15A15/CL |
| Wattage | 15 W |
| Lamp Code | 15A15 |
| Voltage | 130 V |
| Package Quantity | 120 |
| Manufacturers Part Number | S3948 |
| Lumens | 100 |
| Shape | A15 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |
| GE Lamp Code | 15A15/CL/BB |