Satco Incandescent Lamps
- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Weights & Dimensions
| Base | Medium (E26) |
Product Details
| Type | Incandescent |
| Average Life | 2500 hr |
| Phillips Lamp Code | 15A15 120-130V CDA 60/1 |
| Wattage | 15 W |
| Lamp Code | 15A15/F |
| Voltage | 130 V |
| Package Quantity | 120 |
| Manufacturers Part Number | S3949 |
| Lumens | 100 |
| Shape | A15 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26/E27 |
| GE Lamp Code | 15A15 |