Replacement galvanized steel rollers for Global Industrial gravity conveyors. 1.9" Diameter, 15" L rollers. For use with conveyor models 293193, 293194, 293195, 293199, 293200, and 293201.
Global Industrial
Model # :WB293179
Global Industrial 15" Replacement Roller, 1.9" Dia., Galvanized Steel, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 16 |
| Roller Diameter | 1.9 in |
| Between Frame Width | 15 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 3 |
| Brand | Global Industrial |