SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

15n Flush Cup Pull 3.5" X 5" Us32d

15n Flush Cup Pull 3.5" X 5" Us32d

Item #: WBB528322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

17n Flush Cup Pull Us3

17n Flush Cup Pull Us3

340d Latch Protection Plate 2c

340d Latch Protection Plate 2c

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

341d Latch Protection Plate With Lock Cut Out 2c

341d Latch Protection Plate With Lock Cut Out 2c

320r Roller Catch With Tee Strike Us26d

320r Roller Catch With Tee Strike Us26d

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

15n Flush Cup Pull 3.5" X 5" Us32d

Features

  • Certification: Meets ANSI A156.6 for J403 Pulls
  • Face: 3-1/2 x 5 (89 mm x 127 mm)
  • Projection:1/8 (3.2 mm)
  • Opening: 1-3/4 x 3-1/16 (44 mm x 78 mm)
  • Cup Clearance: 3/4 (19 mm)
  • Materials: Aluminum, brass, bronze, stainless steel
  • Finishes: US3, US4, US10, US10B, US26, US26D, US28, US32D
  • Fasteners: Four (4) #6 x 5/8 OPHWS

Product Details

  • Brand Hager
  • Description Flush Cup Pull
  • Finish Satin Stainless Steel
  • Units 1
  • Manufacturers Part Number 015N00035005032D

Warranty

  • Warranty One-
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
15n Flush Cup Pull 3.5" X 5" Us32d

15n Flush Cup Pull 3.5" X 5" Us32d

Item #: WBB528322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant