- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3912 15t6/145v 15w Incandescent W/ Candelabra Base Bulb - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$8.40 Sold in packages of 10 / $0.84 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 |
| Height | 3/4 |
| Base | Candelabra (E12) |
| Diameter | 3/4 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 2500 hr |
| Color Temperature | 2700 K |
| Wattage | 15 W |
| Lamp Code | 15T6/145V |
| Voltage | 145 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S3912 |
| Lumens | 80 |
| Shape | T6 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |