Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1171052

MPN #: 3150-3-002-15

Kendall Howard™ 15U Wall Mount Vertical Rail Kit - 10-32 Tapped

Product Description
Kendall Howard 15U Wall Mount Vertical Rail Kit - 10-32 Tapped

The LINIER 15U Wall Mount Vertical Rail Kit can be installed in either the LINIER Fixed or Swing Out Wall Mount Network Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the LINIER Fixed and Swing Out Cabinets for installers who prefer a tapped rail mounting solution.

Features

  • Includes two 15U #10-32 tapped rails
  • Can be used with the LINIER 15U Fixed or 15U Swing Out Wall Mount Cabinet
  • Installation hardware included
  • Made in the USA
  • 5-year limited warranty
PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth2 in
Height26-1/4 in
Weight4 lbs

Product Details

TypeAccessories
Rack Spaces15U
ColorBlack
Accessory TypeRack Rail
MaterialSteel
Description15U Wall Mount Vertical Rail Kit - 10-32 Tapped
Package Quantity2
Manufacturers Part Number3150-3-002-15
BrandKendall Howard

Warranty

Warranty5 yr