LEWISBins Divider Box, 16-1/2"L x 10-7/8"W x 5"H, Light Blue, Polyethylene - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Multi-purpose stack-only LEWISBins+™ Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. Manufactured in high-density polyethylene, these dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications. Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40 lbs. per container. Vertical dividers are available to maximize efficiency and [protect product from part migration. Fits up to 11 width dividers and 7 length dividers. Dividers sold separately.
PRICE
$103.80 Sold in packages of 4 / $25.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 10-7/8 in |
| Height | 5 in |
| Size (L x W x H) | 16-1/2 x 10-7/8 x 5 in |
| Inside Length | 14-13/16 in |
| Inside Width | 9-5/16 in |
| Inside Height | 4-7/8 in |
| Inside Top Length | 14-7/8 in |
| Inside Top Width | 9-5/16 in |
| Inside Bottom Length | 14-13/16 in |
| Inside Bottom Width | 9-5/16 in |
| Outside Top Length | 16-1/2 in |
| Outside Top Width | 10-7/8 in |
| Outside Bottom Length | 15-1/2 in |
| Outside Bottom Width | 9-7/8 in |
| Weight Capacity | 40 lbs |
| Weight | 1 lbs |
Product Details
| Short Divider Slots | 11 |
| Material | Polyethylene |
| Manufacturers Part Number | NDC2050 Lt Blue |
| Brand | LewisBins |
| Type | Divider Box |
| Color | Blue |
| Lid | No |
| Capacity | 0.36 ft³ |
| Package Quantity | 4 |
| Description | 2000 Series Divider Boxes |
| Stack and/or Nest | Stack |
| Long Divider Slots | 7 |