The P414 Aluminum 14-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area, and the slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The 4ft, 6-foot and 8-foot models have a duty rating of 375 pounds. These ladders are lightweight and easy to transport.
Werner 14' Type 1AA Aluminum Platform Ladder - P414
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 104 in |
| Width | 42 in |
| Height | 192 in |
| Weight Capacity | 375 lbs |
| Weight | 79.5 lbs |
| Height to Top Step/Platform | 168 in |
| Platform Height | 14 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 13 |
| Color | Gray |
| Duty Rating | 1AA |
| Material | Aluminum |
| Manufacturers Part Number | P414 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |