United Visual Products 4-Tier 16 Door Locker w/ Key Locks, 22"W x 16"D x 26"H, Black, Assembled
|
Questions & Answers (0)
Product Description
Cell phone lockers are perfect for schools, offices, government facilities, restaurants and anywhere employees need to store personal items or supplies. Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15"D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Key Lockable doors include 2 keys for each compartment. Measures 22"W x 16"D x 26"H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6"H Base for floor mounting. Ships assembled.
Note: Number plate sold separately.
Note: Number plate sold separately.
PRICE
$925.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 16 in |
| Height | 26 in |
| Compartment Width | 5-1/2 in |
| Compartment Depth | 15-1/2 in |
| Compartment Height | 6-1/4 in |
| Weight | 79 lbs |
| Door Width | 4-9/16 in |
| Opening Width | 4-9/16 in |
| Door Height | 5-3/8 in |
| Gauge | 22 ga |
Product Details
| Lock Type | Key Cam Lock |
| Color | Black |
| Configuration | 4 Wide |
| Style | Free-Standing |
| Mounting Location | Floor Mounted |
| Material | Steel/Polycarbonate |
| Construction Type | Assembled |
| Number of Compartments | 16 |
| Manufacturers Part Number | UVLOC16B-Bik-Key |
| Device Compatibility | Cell Phone, Tablet |
| Brand | United Visual Products |