Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bostitch

Model # :WBB3080398

MPN #: 651S5

Bostitch 16 Gauge 7/16" Construction Stapler

Product Description
16 Gauge - 7/16" Construction Stapler

PRICE
$219.95

1
1
Available on or around 09/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge16
Fastener Length Capacity7/16 in

Product Details

Magazine Capacity160
Description16 Gauge 7/16" Construction Stapler
ColorYellow/Black
Manufacturers Part Number651S5
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr