Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3191739TNU

Global Industrial™ 16 Person Clear View Locker, 72W x 18D x 78H, Tan, Unasm.

Product Description
✓ Scratch-resistant, transparent polycarbonate doors
✓ Built-in padlockable lock latch to keep belongings secure
✓ Finger-pull friction hasp

Give your employees, students, and guests a secure place to store their belongings with this set of Global Industrial™ Clear View Lockers. Featuring scratch-resistant, transparent polycarbonate doors to permit the viewing of contents, these 16-person lockers are engineered specifically for use in schools, commercial buildings, factory facilities, and more. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life while the built-in padlockable lock latch keeps contents safe. Ideal for accommodating a lot of people in a small area, these lockers have an included coat rod for additional garment storage. Assembly required. Limited 1-Year Warranty. Patent Pending.

  • Includes one blank number plate per door
  • Overall Dimensions: 72"W x 18"D x 78"H
  • Lockers must be anchored securely to floors. Mounting anchors/hardware sold separately


  • Add an extra layer of security by configuring our compatible digital keypad locks (sold separately).
    PRICE
    $765.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth18 in
    Height78 in
    Compartment Width12 in
    Compartment Depth18 in
    Compartment Height12 in
    Weight154 lbs

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    Door Handle TypeFinger Pull Friction Hasp
    ColorTan
    Tier Type16-Person
    Configuration1 Wide
    MaterialSteel/Polycarbonate
    Construction TypeUnassembled
    Number of Compartments16
    Manufacturers Part NumberB3191739TNU
    Compatible Part/Model Number641634
    BrandGlobal Industrial

    Warranty

    Warranty1 yr