Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB413188

Global Industrial™ 16 Person Digital Locker, 69"W x 18"D x 78"H, Gray, Unassembled

Product Description
✓ Digital lock with keypad to keep belongings secure
✓ Ideal for schools, gyms, and hotels

Engineered for years of heavy-duty service, this set of Global Industrial™ Steel Lockers are perfect for use in employee locker rooms, schools, and more. This set includes (16) box lockers arranged around a 1" diameter coat rod, making it ideal for accommodating a lot of people in a small area. Its 16-gauge steel doors, 5-knuckle security hinges, and welded, reinforced frame ensure a long service life while the digital lock provides maximum security. Easily programmable, the digital lock can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. Limited 1-Year Warranty.

  • Includes one battery & one master key per lock, and one blank number plate per door
  • Features louvers to promote ventilation
  • Durable gray powder coat finish
  • Friction latch and hasp closure
  • Finished sides, so there is no need for decorative end panels
  • Dimensions: 69"W x 18"D x 78"H
  • Digital lock requires installation onto the locker
  • Easily programmable digital lock


  • PRICE
    $1,735.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width69 in
    Depth18 in
    Height78 in
    Compartment Width12 in
    Compartment Depth18 in
    Compartment Height12 in
    Weight168 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeFinger Pull Friction Hasp
    ColorGray
    Tier Type16-Person
    Configuration6 Wide
    MaterialSteel
    Construction TypeUnassembled
    Number of Compartments16
    Manufacturers Part Number413188
    BrandGlobal Industrial

    Warranty

    Warranty1 yr