Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228584

MPN #: FAKDNB16

Mighty Line® 16" Round Floor Sign, First Aid Do Not Block

Product Description
Mighty Line® Floor Signs peel and stick right to the warehouse floor. This sign is easy to clean by using a standard floor scrubber. Maintain proper compliance by marking off First Aid kits. This floor sign will prevent a pallet from blocking the first aid kit. 16" Wide. 30 MILS Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeCircle
Sign LegendFirst Aid Kit Do Not Block
MaterialVinyl
Package Quantity1
ColorGreen
Manufacturers Part NumberFAKDNB16
BrandMighty Line