x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco 16" Surface Mount Aluminum Post For Supreme Bronze

Jayco 16" Surface Mount Aluminum Post For Supreme Bronze

Item #: WB268754BZ

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Gray
  • Stainless Steel
  • Bronze
  • Tan
  • Black

Bronze

  • Aluminum
  • Stainless Steel

Aluminum

Price: $262.95

Save $13.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LETTER LOCKER POSTS
Aluminum 16" Surface Mount Post for Supreme Letter Lockers
Attach your letter locker to one of our posts to apply a mailbox anywhere you need. Made with .065 wall aluminum. Powder coat finish. Surface mount posts are easily bolted to existing concrete surfaces. Measures 4" round. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 4
  • HEIGHT INCHES 16
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Bronze
  • CONSTRUCTION Aluminum
  • GROUP Supreme
  • MANUFACTURERS PART NUMBER LLP16SMALMBZ
  • MOUNT TYPE Surface Mounted
  • PRODUCT GROUP Residential Mail Box
  • STYLE Surface Mount
  • TYPE Existing Concrete
  • WEIGHT LBS 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco 16" Surface Mount Aluminum Post For Supreme Bronze

Jayco 16" Surface Mount Aluminum Post For Supreme Bronze

Item #: WB268754BZ

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco 16" Surface Mount Aluminum Post For Supreme Bronze
    Jayco 16" Surface Mount Aluminum Post For Supreme Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant