x

Take 15% off your entire order!

Offer applied at checkout

16 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 16xl037-6fa5 - Min Qty 8

16 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 16xl037-6fa5 - Min Qty 8

Item #: WBB376437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16 Tooth Timing Belt
  • (XL) 1/5 pitch
  • Clear Anodized Aluminum
  • 1.019" Outside Diameter

  • BELT SIZE INCH 0.375
  • BELT SIZE MM 9.5
  • SET SCREW SIZE 2 x 8-32 @ 90 Deg.
  • WEIGHT LBS 0.04
  • BRAND B & B Manufacturing
  • TYPE 6F
  • CONSTRUCTION Aluminum
  • FINISH Clear Anodized
  • BORE / BUSHING 0.375
  • MANUFACTURERS PART # 16XL037-6FA5
  • TOOTH STYLE (XL) 1/5 pitch
  • PITCH DIAMETER INCH 1.019
  • # OF TEETH 16
  • BORE TYPE Finished Bore
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
16 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 16xl037-6fa5 - Min Qty 8

16 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 16xl037-6fa5 - Min Qty 8

Item #: WBB376437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant