x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1603-626 Door Flip Guard, 1/2"x2-1/2"x4-1/4", Brushed Chrome - Pkg Qty 10

Don Jo 1603-626 Door Flip Guard, 1/2"x2-1/2"x4-1/4", Brushed Chrome - Pkg Qty 10

Item #: WBB1723859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $73.00 / Pkg of 10

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1603-626 Door Flip Guard, 1/2"x2-1/2"x4-1/4", Brushed Chrome

Don-Jo Mfg Door Flip Guard Brushed Chrome.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER 1603-626
  • DESCRIPTION Door Flip Guard
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Stainless Steel
  • COLOR FINISH Brushed Chrome
  • HEIGHT INCHES 2-1/2
  • LENGTH INCHES 1
  • WIDTH INCHES 4-1/4
  • DEPTH INCHES 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1603-626 Door Flip Guard, 1/2"x2-1/2"x4-1/4", Brushed Chrome - Pkg Qty 10

Don Jo 1603-626 Door Flip Guard, 1/2"x2-1/2"x4-1/4", Brushed Chrome - Pkg Qty 10

Item #: WBB1723859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant