State-of-the-art LED technology makes this portable hazardous location floodlight the brightest in the market for the best price. The XP980LED is relatively light, with a small form factor, making it easy to take into all of your hazardous work spaces. Fully certified for a wide variety of hazardous locations. This version comes with a 4-8' tripod and carrying handle, along with 50' of cord and non-XP plug.
Lind Equipment 160W LED Portable Hazardous Location Floodlight on Tripod
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,799.00
This product will be restocked by Jan 07, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3.75 in |
| Height | 14 in |
| Weight | 45 lbs |
Product Details
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4500 K |
| Color | Yellow |
| Mounting Location | 4-8' tripod |
| Voltage | 120 V |
| Material | Cast aluminum, glass |
| Watts | 160 W |
| Package Quantity | 1 |
| Manufacturers Part Number | XP980LED-TR |
| Bulb Type | LED |
| Lamp Type | LED |
| Lumens | 24,000 |
| Brand | Lind Equipment |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| UL Certification | Class I, Div 1,Groups B, C & D. Class II, Div 1,Groups E, F & G |
| Certifications | cULus |