Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB2016288

MPN #: 1610 X 1 1/4

Tritan 1610 X 1 1/4, 1-1/4" x 2.3" 1610 Series Tapered Locking Steel Bushing, 1-1/4" Bore

Product Description
Tritan 1610 X 1 1/4, 1-1/4" x 2.3" 1610 Series Tapered Locking Steel Bushing, 1-1/4" Bore

PRICE
$24.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.3 in
Locking Screw Size5/16"
Wrench Torque176 lb-ft
Bore Size1-1/4"
Key Way1/4 in
Diameter2.3 in

Product Details

TypeFinished Bore
Series1610
StyleTapered Locking
FinishNone / Naked Steel
MaterialSteel
Manufacturers Part Number1610 X 1 1/4
BrandTritan