Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kitchen Aid

Model # :WBB2948496

MPN #: 4162897

Allpoints 1631008 Gear, Worm, K5 Series Mixers For Kitchen Aid

Product Description
    Material: Aluminum
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 1 7/16" | 37 Mm
  • Depth: 9/16" | 14 Mm
PRICE
$43.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4162897
TypeParts
BrandKitchen Aid