Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kitchen Aid

Model # :WBB2948497

MPN #: 241764

Allpoints 1631025 Arm, Bowl Lift For Kitchen Aid

Product Description
  • Color: White
  • Material: Plastic
  • Length: 1 3/8" | 35 Mm
  • Width: 3/4" | 19 Mm
  • Inner Diameter: 3/8" Back Tall Hole | 10 Mm Back Tall Hole
  • | 1/4" Front Hole | 6 Mm Front Hole
  • Depth: 1" | 25 Mm
PRICE
$19.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number241764
TypeParts
BrandKitchen Aid