- Color: Green
- Material: Plastic
- Length: 4 1/4" | 108 Mm
- Width: 1" | 25 Mm
- Terminals: 3/16" Push-On Terminals
- Includes: (4) Wires Blue, Red, Black, Red/White
Allpoints 1631027 Board, Phase For Kitchen Aid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | W10217542 |
| Type | Thermostats, Safety-Electrical |
| Brand | Kitchen Aid |