Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CROWN STEAM

Model # :WBB2955722

MPN #: 3-SRV8-1

Allpoints 1661179 Valve, Safety Relief, 3/4", 35Psi

Product Description
    Material: Brass
  • Plating: Chrome-Plated
  • Inlet: 3/4" Npt
  • Outlet: 3/4" Npt
  • Pounds Per Square Inch: 35
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3-SRV8-1
TypeThermostats, Safety-Gas
BrandCROWN STEAM