- Voltage: 120 V Ac
- Amp: 15
- Type: Nema L5-15
Allpoints 1671032 Connector, Fem, Rt Angl, Twist
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1671032 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 120VAC V |
| Color | Black/White |
| Brand | AllPoints |