- Material: Plastic
- Length: 4" | 102 Mm
- Width: 4" | 102 Mm
- Depth: 5" | 127 Mm
Allpoints 1681203 Basket, Portion Control, 5"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8030018 |
| Type | Fryer Parts |
| Brand | Frymaster |