- Color: White
- Material: Fiberglass
- Length: 11 1/4" | 286 Mm
- Width: 7 1/2" | 191 Mm
- Inner Diameter: 7/16" | 11 Mm
- Thickness: 1/4" | 7 Mm
- Centers: 1 1/4" | 32 Mm
Allpoints 1681220 Insulation, Lower Rear For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8120355 |
| Type | Fryer Parts |
| Brand | Frymaster |