Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2947662

MPN #: 8120404

Allpoints 1681263 Insulation, Front Seal For Frymaster

Product Description
  • Color: White
  • Material: Fiberglass
  • Length: 7" | 178 Mm
  • Width: 6 3/8" | 162 Mm
  • Centers: 3 1/8" | 79 Mm
PRICE
$46.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8120404
TypeFryer Parts
BrandFrymaster