Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2951429

MPN #: 8030187

Allpoints 1681325 Tray, Sediment For Frymaster

Product Description
  • Color: Green Handle
  • Length: 18 1/2" | 470 Mm
  • Width: 17 1/2" | 445 Mm
  • Height: 11" | 279 Mm
  • Plating: Nickel-Plated
  • Depth: 4 1/4" | 108 Mm
PRICE
$519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8030187
TypeFryer Parts
BrandFrymaster