- Length: 8 3/4" | 222 Mm
- Voltage: 25 V Ac
- Terminals: 1/4" Push-On Terminals
- Includes: (5) Wires-Orange, White, Black, Blue, Green
- Note: Used With Fmp# 168-1313 & 168-1253 Ignition Module
Allpoints 1681384 Wire Assembly, Ignitionmodule For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8066084SP |
| Type | Wire, Cord, Plug |
| Voltage | 25VAC V |
| Color | Multi-colored |
| Brand | Dean |