- Length: 6' | 1.8 M
- Voltage: 120 V Ac
- Amp: 15
- Gauge: 14-3 Wire
- Type: Sjtow Rating Type
Allpoints 1681450 Cord, Power (120V) For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8071224 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 120V V |
| Color | Black |
| Brand | Frymaster |