Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2947988

MPN #: 8070875

Allpoints 1681526 Connector, 15 Pin, Female For Frymaster

Product Description
  • Color: White
  • Material: Plastic
  • Length: 1 5/16" | 33 Mm
  • Width: 3/4" | 19 Mm
  • Type: 15-Pin
PRICE
$18.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8070875
TypeConnector
ColorWhite
BrandFrymaster