Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

Model #: WBB1310776

MPN #: 16954

Clearance

GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

|
Questions & Answers (0)
PRICE
$68.00  Sold in packages of 10 / $6.80 ea
was $105.00
Save $37.00 (35%)
Ships in One Business Day
GE Compact Fluorescent lamps (CFL) offer many advantages that include cost savings, extra long life, light output, and color rendering. High light output comparable to, and in many cases exceeding incandescent lamps replaced. Excellent color rendering. Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider, range of ambient temperatures. Facilities Light Bulb.

Features:
  • 40-Watt Light Bulb
  • Rated Life of 20,000-Hours
  • T5 4100K cool white light appearance


1
1
Easy online or call-in returns.