Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB386907

MPN #: GS16/B

16"L X 10"W Epoxy Coated Grid Cubbies - Black - Pkg Qty 48

Product Description
Epoxy coated grid-style mini panels combined to form stackable cubbies in any configuration. Multi-use design allows retailers to stock hard or soft lines.

PRICE
$249.60  Sold in packages of 48 / $5.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in

Product Details

Manufacturers Part NumberGS16/B
ColorBlack
BrandEconoco