Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lang

Model # :WBB2947966

MPN #: 31300-04

Allpoints 1701110 Connector, Wire, Med, Ceramic

Product Description
    Length: 7/8" | 22 Mm
  • Width: 17/32" | 13 Mm
  • Type: Ceramic
PRICE
$1.47

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number31300-04
TypeConnector
ColorWhite
BrandLang