Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lang

Model # :WBB2955723

MPN #: Q9-60102-102

Allpoints 1701176 Thermostat, Safety

Product Description
    Material: Steel
  • Length: 27" Wire | 689 Mm Wire
  • Width: 3 5/16" | 84 Mm
  • Height: 1 7/8" | 48 Mm
  • Includes: (2) Phillip Head Screws, Bushing
PRICE
$419.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberQ9-60102-102
TypeThermostats, Safety-Gas
BrandLang