Bondhus 17060, 4mm Extra Long Arm Ball End L-Wrench, BriteGuard™ - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ball End Tip Hex Key L-wrench w/BriteGuard™ Finish. Tagged & Barcoded. Extra Long Arm. Size: 12mm Length: 220mm.
PRICE
$20.90 Sold in packages of 10 / $2.09 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Tip Size | 4 in |
| Short Arm Length | 7/8 in |
| Handle Length | 142mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 17060 |
| Brand | Bondhus |